- 24.5 in Inside Diameter
- 30.5 in Outside Diameter
- Single Row
- 4.25 in Overall Width
- Imperial Series
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Relubricatable | No |
| Cage Material | Brass |
| Inch/Metric | Imperial |
| Outer Ring Width | 4.25 in, 107.95 mm |
| O.D. | 30.5 in, 774.7 mm |
| Precision Class | ISO P0 |
| Closure Type | Open |
| Overall Width | 4.25 in, 96.876 mm |
| No. of Rows | 1 |
| Bearing Material | Steel |
| I.D. | 24.5 in, 622.3 mm |
| Inner Ring Width | 3.814 in, 96.876 mm |
| Bore Type | Cylindrical |
| Cage Type | Machined Pin |
| Rolling Element | Cylindrical |
| Rolling Element Material | Steel |
| Internal Clearance | Special |
| O.D.Type | Cylindrical |
| Weight | 271.07 LB |
| EAN or UPC | 87796134065 |

