- 10.25 in Inside Diameter
- 17.001 in Outside Diameter
- Single Row
- 6.812 in Overall Width
- Imperial
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Inner Ring Width | 6.812 in, 173.025 mm |
| Cage Material | Brass |
| Internal Clearance | Special |
| I.D. | 10.25 in, 260.35 mm |
| Overall Width | 6.812 in, 173.03 mm |
| Bore Type | Cylindrical |
| Bearing Material | Steel |
| Shaft Fillet Radius [Max] | 0.26 in, 6.6 mm |
| Housing Fillet Radius [Max] | 0.2 in, 5.1 mm |
| Precision Class | ISO P0 |
| Inch/Metric | Imperial |
| Cage Type | Machined Window |
| Component | Assembly |
| Relubricatable | No |
| Bearing Type | Unmounted Roller Bearing |
| O.D.Type | Cylindrical |
| Roller Material | Steel |
| No. of Rows | 1 |
| Rolling Element Material | Steel |
| Outer Ring Width | 6.062 in, 153.975 mm |
| Closure Type | Open |
| Rolling Element | Cylindrical |
| O.D. | 17.001 in, 431.825 mm |
| Outer Diameter Type | Cylindrical |
| Weight | 242.23 LB |
| EAN or UPC | 87796150478 |

