- 28.275 in Inside Diameter
- 43.95 in Outside Diameter
- Single Row
- 7.51 in Overall Width
- Imperial
features
- Two or three cylindrical rollers per cage pocket to enhance true rolling motion and prevent roller skewing
- Minimized wear from overlapping roller paths resulting in increased bearing life
- Minor radial displacement of the races does not affect the operation of a TP bearing, resulting in manufacturing economies and easy installation
- Simplicity of design makes TP bearings economical to purchase and install
| No. of Rows | 1 |
| Cage Type | Machined Window |
| Relubricatable | No |
| Rolling Element | Cylindrical |
| Inner Ring Width | 2.255 in, 57.277 mm |
| I.D. | 28.275 in, 718.185 mm |
| Bearing Material | Steel |
| Cage Material | Brass |
| Inch/Metric | Imperial |
| O.D. | 43.95 in, 1116.33 mm |
| Closure Type | Open |
| Outer Ring Width | 2.255 in, 57.277 mm |
| Bore Type | Cylindrical |
| Overall Width | 7.51 in, 190.754 mm |
| Precision Class | Special |
| O.D.Type | Cylindrical |
| Rolling Element Material | Steel |
| Weight | 1605.5 LB |
| EAN or UPC | 87796144446 |

