- 26 in Inside Diameter
- 34 in Outside Diameter
- Single Row
- 4.25 in Overall Width
- Imperial Series
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Component | Assembly |
| No. of Rows | 1 |
| Shaft Fillet Radius [Max] | 0.2 in, 5.1 mm |
| O.D. | 34 in, 863.6 mm |
| Inner Ring Width | 3.753 in, 95.326 mm |
| Outer Ring Width | 4.25 in, 107.95 mm |
| Housing Fillet Radius [Max] | 0.2 in, 5.1 mm |
| Roller Material | Steel |
| I.D. | 26 in, 660.4 mm |
| Bearing Type | Unmounted Roller Bearing |
| O.D.Type | Cylindrical |
| Cage Type | Machined Window |
| Cage Material | Brass |
| Rolling Element Material | Steel |
| Bore Type | Cylindrical |
| Closure Type | Open |
| Rolling Element | Cylindrical |
| Precision Class | ISO P0 |
| Internal Clearance | Special |
| Bearing Material | Steel |
| Outer Diameter Type | Cylindrical |
| Overall Width | 4.25 in, 95.33 mm |
| Inch/Metric | Imperial |
| Relubricatable | No |
| Weight | 394.28 LB |
| EAN or UPC | 87796204508 |

