- 12.598 in Inside Diameter
- 22.834 in Outside Diameter
- Single Row
- 7.5 in Overall Width
- Metric Series
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| I.D. | 12.598 in, 319.984 mm |
| Relubricatable | No |
| Cage Type | Machined Window |
| Internal Clearance | Special |
| Precision Class | ISO P0 |
| Overall Width | 7.5 in, 190.5 mm |
| Inner Ring Width | 7.5 in, 190.5 mm |
| O.D.Type | Cylindrical |
| No. of Rows | 1 |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Rolling Element | Cylindrical |
| Bearing Component | Assembly |
| Closure Type | Open |
| Bearing Material | Steel |
| Outer Ring Width | 6.909 in, 175.508 mm |
| O.D. | 22.834 in, 579.973 mm |
| Rolling Element Material | Steel |
| Cage Material | Brass |
| Weight | 502.7 LB |
| EAN or UPC | 87796133556 |

