- 11.811 in Inside Diameter
- 21.259 in Outside Diameter
- Single Row
- 7 in Overall Width
- Imperial Series
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| No. of Rows | 1 |
| Bore Type | Cylindrical |
| Inch/Metric | Imperial |
| Rolling Element | Cylindrical |
| Overall Width | 7 in, 177.8 mm |
| Relubricatable | No |
| Closure Type | Open |
| Bearing Component | Assembly |
| Outer Ring Width | 6.533 in, 165.938 mm |
| Precision Class | ISO P0 |
| Bearing Material | Steel |
| Cage Material | Brass |
| I.D. | 11.811 in, 300 mm |
| Cage Type | Machined Window |
| O.D. | 21.259 in, 540 mm |
| Rolling Element Material | Steel |
| Inner Ring Width | 7 in, 177.8 mm |
| O.D.Type | Cylindrical |
| Internal Clearance | Special |
| Weight | 422.76 LB |
| EAN or UPC | 87796133501 |

