- 5.87 in Inside Diameter
- 8 in Outside Diameter
- Single Row
- 3.015 in Overall Width
- Imperial
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Bearing Component | Assembly |
| O.D.Type | Cylindrical |
| Housing Fillet Radius [Max] | 0.12 in, 3.1 mm |
| Bearing Material | Steel |
| Rolling Element | Cylindrical |
| Cage Type | Stamped Window |
| Bearing Type | Unmounted Roller Bearing |
| Cage Material | Steel |
| Inch/Metric | Imperial |
| Shaft Fillet Radius [Max] | 0.12 in, 3.1 mm |
| Bore Type | Cylindrical |
| Roller Material | Steel |
| Inner Ring Width | 3.015 in, 76.581 mm |
| Relubricatable | No |
| Outer Ring Width | 3 in, 76.2 mm |
| Component | Assembly |
| Rolling Element Material | Steel |
| O.D. | 8 in, 203.2 mm |
| Precision Class | ISO P0 |
| No. of Rows | 1 |
| I.D. | 5.87 in, 149.098 mm |
| Overall Width | 3.015 in, 76.58 mm |
| Closure Type | Open |
| Internal Clearance | Special |
| Outer Diameter Type | Cylindrical |
| Weight | 17.0 LB |
| EAN or UPC | 87796124189 |

