- 3.74 in Inside Diameter
- 8.625 in Outside Diameter
- Single Row
- 2.637 in Overall Width
- Metric
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| O.D.Type | Cylindrical |
| Outer Diameter Type | Cylindrical |
| Inch/Metric | Metric |
| O.D. | 8.625 in, 219.062 mm |
| Cage Type | Machined Window |
| Relubricatable | No |
| Shaft Fillet Radius [Max] | 0.09 in, 2.3 mm |
| Rolling Element Material | Steel |
| Closure Type | Open |
| Bearing Material | Steel |
| Rolling Element | Cylindrical |
| Precision Class | ISO P0 |
| I.D. | 3.74 in, 95 mm |
| Roller Material | Steel |
| Housing Fillet Radius [Max] | 0.06 in, 1.5 mm |
| Bore Type | Cylindrical |
| Component | Assembly |
| Overall Width | 2.637 in, 66.98 mm |
| Cage Material | Brass |
| No. of Rows | 1 |
| Internal Clearance | Special |
| Bearing Type | Unmounted Roller Bearing |
| Outer Ring Width | 2.637 in, 66.98 mm |
| Inner Ring Width | 2.637 in, 66.98 mm |
| Weight | 30.8 LB |
| EAN or UPC | 87796020573 |

