- 4.33 in Inside Diameter
- 10.249 in Outside Diameter
- Single Row
- 3.625 in Overall Width
- Imperial Series
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Closure Type | Open |
| Cage Type | Machined Window |
| Housing Fillet Radius [Max] | 0.06 in, 1.5 mm |
| Inch/Metric | Imperial |
| Overall Width | 3.625 in, 92.08 mm |
| Bearing Type | Unmounted Roller Bearing |
| Rolling Element | Cylindrical |
| Shaft Fillet Radius [Max] | 0.1 in, 2.5 mm |
| Cage Material | Brass |
| Bore Type | Cylindrical |
| Component | Assembly |
| Roller Material | Steel |
| Precision Class | ISO P0 |
| Outer Diameter Type | Cylindrical |
| Bearing Component | Assembly |
| Rolling Element Material | Steel |
| No. of Rows | 1 |
| I.D. | 4.331 in, 110 mm |
| O.D.Type | Cylindrical |
| Outer Ring Width | 3.625 in, 92.075 mm |
| Inner Ring Width | 3.625 in, 92.075 mm |
| O.D. | 10.249 in, 260.325 mm |
| Bearing Material | Steel |
| Relubricatable | No |
| Internal Clearance | Special |
| Weight | 57.8 LB |
| EAN or UPC | 87796020580 |

