- 5.512 in Inside Diameter
- 11.811 in Outside Diameter
- Single Row
- 4.5 in Overall Width
- Metric
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Cage Type | Machined Window |
| Shaft Fillet Radius [Max] | 0.1 in, 2.5 mm |
| O.D. | 11.811 in, 300 mm |
| Bearing Material | Steel |
| Bore Type | Cylindrical |
| Inner Ring Width | 4.5 in, 114.3 mm |
| Component | Assembly |
| Bearing Type | Unmounted Roller Bearing |
| Overall Width | 4.5 in, 114.3 mm |
| Inch/Metric | Metric |
| Cage Material | Brass |
| Closure Type | Open |
| Roller Material | Steel |
| Precision Class | ISO P0 |
| Relubricatable | No |
| Rolling Element Material | Steel |
| O.D.Type | Cylindrical |
| Internal Clearance | Special |
| Outer Ring Width | 4.5 in, 114.3 mm |
| I.D. | 5.512 in, 140 mm |
| Outer Diameter Type | Cylindrical |
| Housing Fillet Radius [Max] | 0.1 in, 2.5 mm |
| Bearing Component | Assembly |
| Rolling Element | Cylindrical |
| No. of Rows | 1 |
| Weight | 94.91 LB |
| EAN or UPC | 87796020597 |

