- Spherical Roller Bearing
- Tapered Adapter (Heavy-Duty Block) Locking Device
- 2 in Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Shaft Tollerance | + 0.00/-0.0030 in |
| Speed (Grease Lubrication) | 1600 rpm |
| Static Load Capacity | 142 kN, 31900 lbs |
| Shaft Dia. | 2 in |
| Locking Device | Tapered Adapter Lock (Heavy-Duty Block) |
| Seal Type | Double-Lip Nitrile Rubber |
| Bearing Insert Bore Series | 22211 |
| Bearing Design | Solid-Block Mounted |
| Speed (Oil Lubrication) | 1800 rpm |
| Bearing Type | Spherical Roller |
| Housing Material | Cast-Steel |
| Dynamic Load Capacity | 140 kN, 31400 lbs |
| Housing Style | Piloted Flange Cartridge |
| Radial Internal Clearance [Min] | 0.0015 in, 0.038 mm |
| Weight | 11.0 LB |
| EAN or UPC | 883450003728 |

