- Spherical Roller Bearing
- Tapered Adapter (Heavy-Duty Block) Locking Device
- 3 7/16 in Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Speed (Grease Lubrication) | 900 rpm |
| Shaft Tollerance | + 0.00/-0.0040 in |
| Seal Type | Double-Lip Viton |
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Dynamic Load Capacity | 435 kN, 97700 lbs |
| Shaft Dia. | 3 7/16 in |
| Radial Internal Clearance [Min] | 0.0020 in, 0.051 |
| Bearing Insert Bore Series | 22220 |
| Locking Device | Tapered Adapter Lock (Heavy-Duty Block) |
| Speed (Oil Lubrication) | 900 rpm |
| Static Load Capacity | 502 kN, 113000 lbs |
| Housing Material | Cast-Steel |
| Bearing Design | Solid-Block Mounted |
| Bearing Type | Spherical Roller |
| Housing Style | Piloted Flange Cartridge |
| Weight | 37.0 LB |
| EAN or UPC | 883450004831 |

