- Spherical Roller Bearing
- Tapered Adapter (Heavy-Duty Block) Locking Device
- 80 mm Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Inch/Metric | Metric |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Solid-Block Mounted |
| Bearing Insert Bore Series | 22208 |
| Housing Style | Square Flange Block |
| Housing Material | Cast Steel |
| Seal Type | DuPont Teflon Labyrinth |
| Shaft Dia. | 80 mm |
| Locking Device | Tapered Adapter |
| Weight | 20.0 LB |
| EAN or UPC | 883450409728 |

