- Spherical Roller Bearing
- Tapered Adapter (Heavy-Duty Block) Locking Device
- 40 mm Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Locking Device | Tapered Adapter |
| Dynamic Load Capacity | 109 kN, 24500 lbs |
| Housing Style | Square Flange Block |
| Shaft Tollerance | +0.00/-0.0010 in |
| Shaft Dia. | 40 mm |
| Bearing Design | Solid-Block Mounted |
| Radial Internal Clearance [Min] | 0.0012 in, 0.030 mm |
| Seal Type | Triple-Lip Viton |
| Speed (Grease Lubrication) | 2700 rpm |
| Inch/Metric | Metric |
| Bearing Type | Spherical Roller Bearing |
| Bearing Insert Bore Series | 22209 |
| Static Load Capacity | 108 kN, 24200 lbs |
| Expansion or Non-Expansion | Expansion (Floating) |
| Speed (Oil Lubrication) | 2700 rpm |
| Housing Material | Cast Steel |
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Weight | 30.0 LB |
| EAN or UPC | 883450394161 |

