- Spherical Roller Bearing
- Tapered Adapter (Heavy-Duty Block) Locking Device
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Housing Material | Cast Steel |
| Seal Type | Triple-Lip Nitrile Rubber |
| Bearing Insert Bore Series | 22217 |
| Locking Device | Tapered Adapter |
| Bearing Design | Solid-Block Mounted |
| Bearing Type | Spherical Roller Bearing |
| Housing Style | Square Flange Block |
| Weight | 14.0 LB |
| EAN or UPC | 883450850858 |

