- Spherical Roller Bearing
- Tapered Adapter (Heavy-Duty Block) Locking Device
- 75 mm Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Speed (Grease Lubrication) | 1400 rpm |
| Static Load Capacity | 320 kN, 71900 lbs |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Solid-Block Mounted |
| Seal Type | Triple-Lip Viton |
| Shaft Dia. | 75 mm |
| Housing Material | Cast Steel |
| Shaft Tollerance | + 0.00/-0.0040 in |
| Bearing Insert Bore Series | 22217 |
| Inch/Metric | Metric |
| Speed (Oil Lubrication) | 1400 rpm |
| Dynamic Load Capacity | 297 kN, 66900 lbs |
| Housing Style | Square Flange Block |
| Locking Device | Tapered Adapter |
| Radial Internal Clearance [Min] | 0.0020 in, 0.051 |
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Weight | 28.0 LB |
| EAN or UPC | 883450006491 |

