- Spherical Roller Bearing
- Tapered Adapter (Heavy-Duty Block) Locking Device
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Housing Material | Cast-Steel |
| Bearing Type | Spherical Roller |
| Bearing Design | Solid-Block Mounted |
| Locking Device | Tapered Adapter Lock (Heavy-Duty Block) |
| Bearing Insert Bore Series | 22220 |
| Seal Type | Double-Lip Viton |
| Housing Style | Piloted Flange Cartridge |
| Weight | 38.5 LB |
| EAN or UPC | 85706110413 |

