- Spherical Roller Bearing
- 2-Bolt Pillow Block
- Tapered Adapter Lock (Heavy-Duty Block) Locking Device
- 2 3/16 in Shaft Diameter
- Cast-Steel Housing Material
| Dynamic Load Capacity | 206 kN, 46400 lbs |
| Inch/Metric | Inch Bore |
| Bearing Design | Solid-Block Mounted |
| Housing Style | Type E Dimension |
| Housing Material | Cast-Steel |
| Pillow Block Type | 2-Bolt |
| Static Load Capacity | 216 kN, 48600 lbs |
| Bearing Type | Spherical Roller Bearing |
| Shaft Tollerance | + 0.00/-0.0030 in |
| Speed (Oil Lubrication) | 1500 rpm |
| Bearing Insert Bore Series | 22213 |
| Locking Device | Tapered Adapter Lock (Heavy-Duty Block) |
| Radial Internal Clearance [Min] | 0.0015 in, 0.038 mm |
| Shaft Dia. | 2.1875 in |
| Seal Type | Triple-Lip Urethane |
| Speed (Grease Lubrication) | 1500 rpm |
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Weight | 17.0 LB |
| EAN or UPC | 883450273176 |

