- Spherical Roller Bearing
- 2-Bolt Pillow Block
- Tapered Adapter Lock (Heavy-Duty Block) Locking Device
- 2 7/16 in Shaft Diameter
- Cast-Steel Housing Material
| Speed (Grease Lubrication) | 1300 rpm |
| Bearing Type | Spherical Roller |
| Bearing Insert Bore Series | 22215 |
| Shaft Dia. | 2.4375 in |
| Static Load Capacity | 240 kN, 54100 lbs |
| Housing Style | Type E Dimension |
| Shaft Tollerance | + 0.00/-0.0035 in |
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Speed (Oil Lubrication) | 1300 rpm |
| Radial Internal Clearance [Min] | 0.043 in, 0.0017 mm |
| Pillow Block Type | 2-Bolt |
| Locking Device | Tapered Adapter Lock (Heavy-Duty Block) |
| Dynamic Load Capacity | 222 kN, 49900 lbs |
| Seal Type | Double-Lip Nitrile Rubber |
| Bearing Design | Solid-Block Mounted |
| Housing Material | Cast-Steel |
| Weight | 20.0 LB |
| EAN or UPC | 883450008228 |

