- Spherical Roller Bearing
- 4-Bolt Pillow Block
- Tapered Adapter Lock (Heavy-Duty Block) Locking Device
- 3 in Shaft Diameter
- Cast-Steel Housing Material
| Speed (Oil Lubrication) | 2400 rpm |
| Pillow Block Type | 4-Bolt |
| Seal Type | DuPont Teflon Labyrinth |
| Static Load Capacity | 320 kN, 71900 lbs |
| Bearing Insert Bore Series | 22217 |
| Shaft Dia. | 3 in |
| Bearing Type | Spherical Roller |
| Dynamic Load Capacity | 297 kN, 66900 lbs |
| Shaft Tollerance | + 0.00/-0.0040 in |
| Housing Material | Cast-Steel |
| Locking Device | Tapered Adapter Lock (Heavy-Duty Block) |
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Speed (Grease Lubrication) | 2000 rpm |
| Radial Internal Clearance [Min] | 0.0020 in, 0.051 |
| Bearing Design | Solid-Block Mounted |
| Style | S2000 Style |
| Weight | 46.0 LB |
| EAN or UPC | 883450010702 |

