- Spherical Roller Bearing
- 4-Bolt Pillow Block
- Tapered Adapter Lock (Heavy-Duty Block) Locking Device
- 90 mm Shaft Diameter
- Cast-Steel Housing Material
| Bearing Design | Solid-Block Mounted |
| Pillow Block Type | 4-Bolt |
| Seal Type | Double-Lip Nitrile Rubber |
| Shaft Tollerance | + 0.00/-0.0040 in |
| Speed (Oil Lubrication) | 900 rpm |
| Radial Internal Clearance [Min] | 0.0020 in, 0.051 |
| Bearing Type | Spherical Roller |
| Static Load Capacity | 502 kN, 113000 lbs |
| Expansion or Non-Expansion | Expansion (Floating) |
| Bearing Insert Locking Type | TA/TAA, DV/DAA |
| Locking Device | Tapered Adapter Lock (Heavy-Duty Block) |
| Speed (Grease Lubrication) | 900 rpm |
| Shaft Dia. | 90 mm |
| Dynamic Load Capacity | 435 kN, 97700 lbs |
| Bearing Insert Bore Series | 22220 |
| Housing Material | Cast-Steel |
| Style | S2000 Style |
| Weight | 60.0 LB |
| EAN or UPC | 883450010757 |

