- 21.5 in Outside Diameter
- Steel
- Single Row
- Imperial
features
- Identical pair of tapered raceways and controlled contour tapered rollers
- Tapered tollers have a common apex at the bearing center to provide true rolling motion, providing higher speed ratings
- Full complement versions provide higher load ratings
- Well suited for applications where heavy thrust load and/or heavy shock loads are applied and radial positioning is critical
| Relubricatable | No |
| Closure Type | Open |
| Bearing Component | Assembly |
| Rolling Element Material | Steel |
| Fillet Radius Cup | 0.63 in, 16 mm |
| No. of Rows | 1 |
| Rolling Element | Tapered |
| Inch/Metric | Imperial |
| O.D. | 21.5 in, 546.1 mm |
| Cage Type | Welded Pin |
| Bearing Material | Steel |
| Cage Material | Steel |
| Overall Width | 5 in, 127 mm |
| Precision Class | ABMA Class 2 |
| Weight | 358.0 LB |
| EAN or UPC | 53893808444 |

