- 7 in Inside Diameter
- 10.125 in Outside Diameter
- Double Row
- 7.75 in Overall Width
- Imperial Series
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Bearing Type | Unmounted Roller Bearing |
| I.D. | 7 in, 177.8 mm |
| Shaft Fillet Radius [Max] | 0.2 in, 5.1 mm |
| Cage Type | Machined Window |
| Inch/Metric | Imperial |
| O.D.Type | Cylindrical |
| Component | Assembly |
| Rolling Element Material | Steel |
| Overall Width | 7.75 in, 196.85 mm |
| Cage Material | Steel |
| Precision Class | ISO P0 |
| Roller Material | Steel |
| Outer Diameter Type | Cylindrical |
| Inner Ring Width | 7.75 in, 196.85 mm |
| O.D. | 10.125 in, 257.175 mm |
| Bearing Material | Steel |
| Closure Type | Open |
| Outer Ring Width | 7.75 in, 196.85 mm |
| Internal Clearance | Special |
| Housing Fillet Radius [Max] | 0.16 in, 4.1 mm |
| Relubricatable | No |
| Rolling Element | Cylindrical |
| No. of Rows | 2 |
| Bore Type | Cylindrical |
| Weight | 80.16 LB |
| EAN or UPC | 87796238053 |

