- 22 in Inside Diameter
- 27 in Outside Diameter
- Single Row
- 3.937 in Overall Width
- Imperial
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Outer Ring Width | 3.937 in, 100 mm |
| Component | Assembly |
| Bearing Component | Assembly |
| Overall Width | 3.937 in, 88.93 mm |
| Closure Type | Open |
| Cage Type | Machined Window |
| Internal Clearance | Special |
| Precision Class | ISO P0 |
| O.D. | 27 in, 712.8 mm |
| Inch/Metric | Imperial |
| Bearing Type | Unmounted Roller Bearing |
| O.D.Type | Cylindrical |
| Rolling Element | Cylindrical |
| Outer Diameter Type | Cylindrical |
| I.D. | 22 in, 558.8 mm |
| Shaft Fillet Radius [Max] | 0.2 in, 5.1 mm |
| Roller Material | Steel |
| Bore Type | Cylindrical |
| No. of Rows | 1 |
| Housing Fillet Radius [Max] | 0.2 in, 5.1 mm |
| Rolling Element Material | Steel |
| Cage Material | Brass |
| Bearing Material | Steel |
| Inner Ring Width | 3.501 in, 88.925 mm |
| Relubricatable | No |
| Weight | 186.45 LB |
| EAN or UPC | 87796226524 |

