- 24.017 in Inside Diameter
- 812 in Outside Diameter
- Single Row
- 4.005 in Overall Width
- Imperial Series
features
- Two or three cylindrical rollers per cage pocket to enhance true rolling motion and prevent roller skewing
- Minimized wear from overlapping roller paths resulting in increased bearing life
- Minor radial displacement of the races does not affect the operation of a TP bearing, resulting in manufacturing economies and easy installation
- Simplicity of design makes TP bearings economical to purchase and install
| Bore Type | Cylindrical |
| Overall Width | 4.005 in, 101.727 mm |
| I.D. | 24.017 in, 610.019 mm |
| Rolling Element Material | Steel |
| Precision Class | Special |
| O.D. | 812 in, 32 mm |
| Bearing Material | Steel |
| Rolling Element | Cylindrical |
| Closure Type | Open |
| Fillet Radius Cup | 0.09 in, 2.3 mm |
| Relubricatable | No |
| Inch/Metric | Imperial |
| Inner Ring Width | 1.094 in, 27.788 mm |
| Bearing Component | Assembly |
| Fillet Radius Cone | 0.25 in, 6.4 mm |
| Outer Ring Width | 1.094 in, 27.788 mm |
| Cage Material | Brass |
| Cage Type | Machined Finger |
| O.D.Type | Cylindrical |
| No. of Rows | 1 |
| Weight | 337.96 LB |
| EAN or UPC | 87796224186 |

