- 28.003 in Inside Diameter
- 35.99 in Outside Diameter
- Single Row
- 4.506 in Overall Width
- Imperial
features
- Two or three cylindrical rollers per cage pocket to enhance true rolling motion and prevent roller skewing
- Minimized wear from overlapping roller paths resulting in increased bearing life
- Minor radial displacement of the races does not affect the operation of a TP bearing, resulting in manufacturing economies and easy installation
- Simplicity of design makes TP bearings economical to purchase and install
| Closure Type | Open |
| Fillet Radius Cup | 0.09 in, 2.3 mm |
| Overall Width | 4.506 in, 114.44 mm |
| O.D. | 35.99 in, 914.146 mm |
| Bearing Material | Steel |
| Relubricatable | No |
| No. of Rows | 1 |
| Inch/Metric | Imperial |
| Outer Ring Width | 1.156 in, 29.362 mm |
| Fillet Radius Cone | 0.25 in, 6.4 mm |
| Precision Class | Special |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.156 in, 29.362 mm |
| O.D.Type | Cylindrical |
| Rolling Element Material | Steel |
| Cage Material | Brass |
| Bearing Component | Assembly |
| I.D. | 28.003 in, 711.276 mm |
| Rolling Element | Cylindrical |
| Cage Type | Machined Finger |
| Weight | 435.07 LB |
| EAN or UPC | 87796224339 |

