- 12 in Inside Diameter
- 19.5 in Outside Diameter
- Single Row
- 9.75 in Overall Width
- Imperial Series
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Closure Type | Open |
| Rolling Element | Cylindrical |
| Inch/Metric | Imperial |
| Inner Ring Width | 9.75 in, 247.65 mm |
| Relubricatable | No |
| Outer Ring Width | 9.07 in, 230.378 mm |
| Bore Type | Cylindrical |
| O.D.Type | Cylindrical |
| Rolling Element Material | Steel |
| Cage Type | Machined Window |
| Overall Width | 9.75 in, 247.65 mm |
| Bearing Material | Steel |
| Internal Clearance | Special |
| O.D. | 19.5 in, 495.3 mm |
| Bearing Component | Assembly |
| I.D. | 12 in, 304.8 mm |
| Precision Class | ISO P0 |
| No. of Rows | 1 |
| Cage Material | Brass |
| Weight | 445.2 LB |
| EAN or UPC | 87796224308 |

