- 14 in Inside Diameter
- 22 in Outside Diameter
- Double Row
- 11 in Overall Width
- Imperial
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Bearing Component | Assembly |
| Relubricatable | No |
| I.D. | 14 in, 355.6 mm |
| Cage Type | Machined Window |
| Internal Clearance | Special |
| Closure Type | Open |
| Cage Material | Brass |
| O.D. | 22 in, 558.8 mm |
| Rolling Element | Cylindrical |
| Precision Class | ISO P0 |
| Overall Width | 11 in, 279.4 mm |
| Bore Type | Cylindrical |
| Inner Ring Width | 11 in, 279.4 mm |
| Outer Ring Width | 10.248 in, 260.3 mm |
| Inch/Metric | Imperial |
| No. of Rows | 2 |
| Bearing Material | Steel |
| Rolling Element Material | Steel |
| O.D.Type | Cylindrical |
| Weight | 612.29 LB |
| EAN or UPC | 87796224209 |

