- 14 in Inside Diameter
- 21.999 in Outside Diameter
- Double Row
- 10.997 in Overall Width
- Metric
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Outer Ring Width | 10.246 in, 260.248 mm |
| Rolling Element | Cylindrical |
| Cage Type | Machined Window |
| Inch/Metric | Metric |
| I.D. | 14 in, 355.6 mm |
| Cage Material | Brass |
| O.D. | 21.999 in, 558.78 mm |
| O.D.Type | Cylindrical |
| Relubricatable | No |
| Closure Type | Open |
| Bore Type | Cylindrical |
| Bearing Material | Steel |
| Internal Clearance | Special |
| Precision Class | ISO P0 |
| Rolling Element Material | Steel |
| Bearing Component | Assembly |
| No. of Rows | 2 |
| Inner Ring Width | 10.997 in, 279.324 mm |
| Overall Width | 10.997 in, 279.324 mm |
| Weight | 612.0 LB |
| EAN or UPC | 87796137981 |

