- Type E Tapered Roller Bearing Pillow Block
- 2-Bolt
- 2 1/4 in Shaft Size
- 8 3/8 in to 8 5/8 in Bolt Spacing
- Double Lip Seals
applications
- Pulp and paper
- Power generation
- Mining
- Cement and aggregate
- Air-handling equipment
- Water and wastewater treatment
- Machine applications, including mixing, vibrating and ovens/furnaces
features
- Enhanced tapered roller bearings
- Optimized bearing profiles and improved surface textures
- Double lip seals
- Industry standard bolt holes and shaft centerline dimensions
- E-coating on housing and collar
- Nylon patch setscrews with a 65° angle
| Collar O.D. | 4 1/16 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Tapered Roller Bearing |
| Bolt Hole Spacing Range [Min] | 8 3/8 in |
| Bolt Hole Width | 3/4 in |
| End Type | Open End |
| Center Line to Base Dimension [Min] | 2 3/4 in |
| Bolt Hole Spacing Range [Max] | 8 5/8 in |
| Base Length | 10 1/2 in |
| Bolt Hole Length | 7/8 in |
| Shaft Dia. | 2.25 in |
| Housing Construction | 1 Piece |
| Housing Material | Grade 30 Cast Iron |
| Bolt Hole Spacing | 8 1/2 in |
| Mounted Unit Duty | Heavy-Duty |
| Base Width | 2 7/8 in |
| Locking Device | Nylon Patch Setscrew Locking Collar |
| Housing Height | 5 23/32 in |
| Bolt | 5/8 in |
| Base Height | 1 5/8 in |
| Length Through Bore | 4 in |
| Seal Type | Double Lip Seals |
| Lubrication | Relubricatable |
| Bolt Holes | 2 |
| Inch/Metric | Inch Bore |
| Bearing Design | Non-Expansion |
| Weight | 23.63 LB |
| EAN or UPC | 53893587431 |

