- Type E Tapered Roller Bearing Pillow Block
- 2-Bolt
- 40 mm Shaft Size
- 6 1/8 in to 6 3/8 in Bolt Spacing
- Double Lip Seals
applications
- Pulp and paper
- Power generation
- Mining
- Cement and aggregate
- Air-handling equipment
- Water and wastewater treatment
- Machine applications, including mixing, vibrating and ovens/furnaces
features
- Enhanced tapered roller bearings
- Optimized bearing profiles and improved surface textures
- Double lip seals
- Industry standard bolt holes and shaft centerline dimensions
- E-coating on housing and collar
- Nylon patch setscrews with a 65° angle
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Length Through Bore | 3.375 in |
| End Type | Open End |
| Housing Height | 4 1/4 in |
| Bolt Hole Spacing | 6 1/4 in |
| Base Height | 1 1/4 in |
| Bearing Type | Tapered Roller Bearing |
| Collar O.D. | 3 3/16 in |
| Base Width | 2 3/8 in |
| Bolt Hole Width | 5/8 in |
| Bolt Hole Spacing Range [Max] | 6 3/8 in |
| Bolt Holes | 2 |
| Bolt | 1/2 in |
| Bolt Hole Spacing Range [Min] | 6 1/8 in |
| Housing Material | Grade 30 Cast Iron |
| Shaft Dia. | 40 mm |
| Bolt Hole Length | 3/4 in |
| Seal Type | Double Lip Seals |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Nylon Patch Setscrew Locking Collar |
| Base Length | 7 7/8 in |
| Inch/Metric | Metric Bore |
| Weight | 10.361 LB |
| EAN or UPC | 53893775432 |

