- Tapered Roller Bearing Type
- Pillow Block
- 45 mm Shaft Diameter
- 2 1/4 in Center Line To Base Dimension
- 6 7/8 in Minimum Bolt Hole Spacing Range
applications
- Pulp and paper
- Power generation
- Mining
- Cement and aggregate
- Air-handling equipment
- Water and wastewater treatment
- Machine applications, including mixing, vibrating and ovens/furnaces
features
- Enhanced tapered roller bearings
- Optimized bearing profiles and improved surface textures
- Double lip seals
- Industry standard bolt holes and shaft centerline dimensions
- E-coating on housing and collar
- Nylon patch setscrews with a 65° angle
| Locking Device | Nylon Patch Setscrew Locking Collar |
| Seal Type | Double Lip Seals |
| Bolt Hole Spacing Range [Max] | 7 1/8 in |
| Bolt Holes | 2 |
| RPM [Max] | 3050 rpm |
| Inch/Metric | Metric Bore |
| Dynamic Load Rating | 10300 lbf |
| Housing Height | 4 1/2 in |
| Bolt Size | 5/8 in |
| Base Length | 8 7/8 in |
| Base Width | 2 1/2 in |
| Housing Material | Grade 30 Cast Iron |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Heavy-Duty |
| Collar O.D. | 3 7/16 in |
| Bolt Hole Spacing | 7 in |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| End Type | One Open and One Closed End Cover |
| Length Through Bore | 3.5 in |
| Housing Construction | 1 Piece |
| Bolt Hole Width | 3/4 in |
| Bearing Type | Tapered Roller Bearing |
| Bolt Hole Length | 7/8 in |
| Shaft Dia. | 45 mm |
| Base Height | 1 5/16 in |
| Weight | 11.999 LB |
| EAN or UPC | 883450505734 |

