- Tapered Roller Bearing Type
- Pillow Block
- 4 15/16 in Shaft Diameter
- 5 1/2 in Center Line To Base Dimension
- 15 1/4 in Minimum Bolt Hole Spacing Range
applications
- Air-handling equipment
- Water and wastewater treatment
- Machine applications, including mixing, vibrating and ovens/furnaces
- Pulp and paper
- Power generation
- Mining
- Cement and aggregate
features
- Enhanced tapered roller bearings
- Optimized bearing profiles and improved surface textures
- Double lip seals
- Industry standard bolt holes and shaft centerline dimensions
- E-coating on housing and collar
- Nylon patch setscrews with a 65° angle
| Seal Type | Double Lip Seals |
| Base Height | 3 in |
| Base Width | 5 1/8 in |
| RPM [Max] | 1200 rpm |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Width | 1 in |
| Lubrication | Relubricatable |
| Housing Material | Grade 30 Cast Iron |
| Base Length | 18 1/2 in |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 4.9375 in |
| Collar O.D. | 7 1/2 in |
| Dynamic Load Rating | 45500 lbf |
| Bolt Hole Spacing | 15 1/2 in |
| Bearing Type | Tapered Roller Bearing |
| Bolt Hole Length | 1 1/4 in |
| Bearing Design | Non-Expansion |
| Length Through Bore | 7.25 in |
| Bolt Hole Spacing Range [Max] | 15 3/4 in |
| End Type | One Open and One Closed End Cover |
| Bolt Size | 7/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Locking Device | Nylon Patch Setscrew Locking Collar |
| Bolt Holes | 4 |
| Bolt Hole Spacing Range [Min] | 15 1/4 in |
| Housing Height | 10 7/8 in |
| Weight | 133.79 LB |
| EAN or UPC | 883450506007 |

