- Type E Tapered Roller Bearing Pillow Block
- 4-Bolt
- 75 mm Shaft Size
- 9 3/16 in to 9 13/16 in Bolt Spacing
- Double Lip Seals
applications
- Pulp and paper
- Power generation
- Mining
- Cement and aggregate
- Air-handling equipment
- Water and wastewater treatment
- Machine applications, including mixing, vibrating and ovens/furnaces
features
- Enhanced tapered roller bearings
- Optimized bearing profiles and improved surface textures
- Double lip seals
- Industry standard bolt holes and shaft centerline dimensions
- E-coating on housing and collar
- Nylon patch setscrews with a 65° angle
| End Type | Open End |
| Inch/Metric | Metric Bore |
| Bearing Type | Tapered Roller Bearing |
| Length Through Bore | 4.5 in |
| Bolt Hole Length | 1 in |
| Bolt Holes | 4 |
| Base Width | 4 in |
| Bolt Hole Spacing Range [Min] | 9 3/16 in |
| Bolt Hole Spacing Range [Max] | 9 13/16 in |
| Bolt Hole Width | 11/16 in |
| Shaft Dia. | 75 mm |
| Seal Type | Double Lip Seals |
| Housing Height | 6 1/4 in |
| Bolt | 5/8 in |
| Housing Material | Grade 30 Cast Iron |
| Bearing Design | Non-Expansion |
| Base Length | 12 in |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Heavy-Duty |
| Locking Device | Nylon Patch Setscrew Locking Collar |
| Collar O.D. | 4 23/32 in |
| Bolt Hole Spacing | 9 1/2 in |
| Bolt Hole Spacing - Width | 2.125 in |
| Pillow Block Type | Thru-Bolt |
| Base Height | 1 7/8 in |
| Weight | 28.713 LB |
| EAN or UPC | 53893775579 |

