- 32.003 in Inside Diameter
- 40 in Outside Diameter
- Steel
- Single Row
- Imperial
features
- Two or three cylindrical rollers per cage pocket to enhance true rolling motion and prevent roller skewing
- Minimized wear from overlapping roller paths resulting in increased bearing life
- Minor radial displacement of the races does not affect the operation of a TP bearing, resulting in manufacturing economies and easy installation
- Simplicity of design makes TP bearings economical to purchase and install
| Bearing Material | Steel |
| Fillet Radius Cone | 0.17 in, 4.3 mm |
| I.D. | 32.003 in, 810.956 mm |
| Inch/Metric | Imperial |
| Outer Ring Width | 1.282 in, 32.563 mm |
| Relubricatable | No |
| Bearing Component | Assembly |
| Rolling Element | Cylindrical |
| Inner Ring Width | 1.282 in, 32.563 mm |
| Rolling Element Material | Steel |
| Precision Class | Special |
| Cage Type | Machined Finger |
| Closure Type | Open |
| Fillet Radius Cup | 0.09 in, 2.3 mm |
| Bore Type | Cylindrical |
| Type | Cylindrical Roller Bearing |
| Cage Material | Brass |
| No. of Rows | 1 |
| Overall Width | 5.004 in, 127.104 mm |
| O.D. | 40 in, 1014.73 mm |
| Weight | 544.28 LB |
| EAN or UPC | 87796224223 |

