- 107000 Series Single Cone
- 6" Straight Bore
- 2 15/16" Wide
- 1/4" Maximum Shaft Fillet Radius
- Precision Grade
| I.D. | 6 in |
| Enclosure | Open |
| O.D. | N/A |
| Series | 107000 |
| Cone Width | 2 15/16 in |
| Material | Steel |
| Cup Width | N/A |
| Origin | Cones |
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 1/4 in |
| Tolerance | Precision |
| Bore Type | Round Bore |
| Weight | 23.8 LB |
| EAN or UPC | 53893471259 |

