- 130000 Series Double Cone
- 8 1/2" Straight Bore
- 4 3/4" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bearing Type | Double Cone |
| Shaft Fillet Radius [Max] | 0.060 in |
| Enclosure | Open |
| Origin | Cones |
| Cone Type | Double Cone |
| I.D. | 8 1/2 in |
| O.D. | N/A |
| Material | Steel |
| K Factor | 1.76864 |
| Series | 130000 |
| Radial Rating | 45496.7 lbf |
| Cup Width | N/A |
| Bore Type | Round Bore |
| Cone Width | 4 3/4 in |
| Tolerance | Standard |
| Weight | 70.635 LB |
| EAN or UPC | 53893490298 |

