- 8.5 in Inside Diameter
- 2.75 in Overall Width
- 0.27 in Fillet Radius Cone
- Single Row
- Steel
features
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
| Rolling Element | Tapered |
| Bearing Type | Single Cone |
| Inner Ring Width | 2.75 in, 69.85 mm |
| O.D. | N/A |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.270 in |
| Origin | Cones |
| Bearing Material | Steel |
| Tolerance | Standard |
| Bore Type | Round Bore |
| K Factor | 1.76864 |
| Cup Width | N/A |
| Overall Width | 2.75 in, 69.85 mm |
| Inch/Metric | Imperial |
| No. of Rows | 1 |
| I.D. | 8 1/2 in |
| Precision Class | ABMA Class 2 |
| Series | 130000 |
| Relubricatable | No |
| Cone Type | Single Cone |
| Enclosure | Open |
| Cone Width | 2 3/4 in |
| Radial Rating | 45496.7 lbf |
| Cage Material | Steel |
| Cage Type | Stamped Window |
| Weight | 40.729 LB |
| EAN or UPC | 53893490335 |

