- 275000 Series Single Cone
- 10 3/4" Straight Bore
- 2 3/4" Wide
- 1/4" Maximum Shaft Fillet Radius
- Precision Grade
| I.D. | 10 3/4 in |
| O.D. | N/A |
| Cone Width | 2 3/4 in |
| Enclosure | Open |
| Material | Steel |
| Bore Type | Round Bore |
| Cup Width | N/A |
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 1/4 in |
| Origin | Cones |
| Cone Type | Single Cone |
| Tolerance | Precision |
| Series | 275000 |
| Weight | 41.258 LB |
| EAN or UPC | 53893579320 |

