- 7 in Inside Diameter
- 16.875 in Outside Diameter
- Steel
- Double Row
- 10.375 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| I.D. | 7 in |
| K Factor | 0.77 |
| Shaft Fillet Radius [Max] | 1/4 in |
| Cage Material | Steel |
| Cone/Cup | Cup/Cone |
| Series | 350000 |
| Inch/Metric | Imperial |
| Static Load Rating [Max] | 382000 lbf |
| Housing Fillet Radius [Max] | 0.25 in |
| Housing Shoulder Diameter | 15.08 in |
| Cone Width | 3 3/4 in |
| Bearing Material | Steel |
| One-Row Radial Rating C90 | 74900 lbf |
| Outer Ring Width | 6.875 in, 174.625 mm |
| No. of Rows | 2 |
| Inner Ring Width | 10.375 in, 263.525 mm |
| Overall Width | 10.375 in, 263.525 mm |
| Assembly | TS |
| Cup Width | 2 7/16 in |
| O.D. | 16.875 in |
| Bore Type | Cylindrical |
| Tolerance | Class 2 (Standard) |
| Weight | 331.248 LB |
| EAN or UPC | 53893603179 |

