- 529000 Series Double Cone
- 9" Straight Bore
- 5 1/2" Wide
- 0.130" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 9 in |
| Shaft Fillet Radius [Max] | 0.130 in |
| Radial Rating | 63658.2 lbf |
| Series | 529000 |
| Cup Width | N/A |
| Material | Steel |
| Bore Type | Round Bore w/ Keyway |
| Cone Type | Double Cone |
| Enclosure | Open |
| Tolerance | Standard |
| O.D. | N/A |
| Origin | Cones |
| K Factor | 1.891422 |
| Bearing Type | Double Cone |
| Cone Width | 5.5 in |
| Weight | 102.764 LB |
| EAN or UPC | 53893019970 |

