- Timken TQO assembly
- consists of 2-EE649242DGW cone, 1-649311CD cup, 2-649310 cup , 1 -X1H-649241 spacer, and 2- Y1S-649310 .008" E.P.
- Standard Tolerance
| End Play | 0.008 in |
| Tolerance | Standard |
| Series | 649000 |
| Static Load Rating [Max] | 5.04e+006 lbf |
| K Factor | 1.59 |
| Assembly | TQO |
| Weight | 1047.49 LB |
| EAN or UPC | 53893637440 |

