- 790000 Series Single Cone
- 11 1/2" Straight Bore
- 5 3/8" Wide
- 1/4" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| K Factor | 1.478172 |
| I.D. | 11 1/2 in |
| Radial Rating | 154081.2 lbf |
| Origin | Cones |
| Cone Type | Single Cone |
| Cup Width | N/A |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Cone Width | 5 3/8 in |
| Series | 790000 |
| Material | Steel |
| Shaft Fillet Radius [Max] | 1/4 in |
| Weight | 209.261 LB |
| EAN or UPC | 53893689340 |

