- 14.961 in Inside Diameter
- 26.772 in Outside Diameter
- Single Row
- 6.889 in Overall Width
- Metric
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Rolling Element | Cylindrical |
| Housing Fillet Radius [Max] | 0.24 in, 6 mm |
| Relubricatable | No |
| Bearing Material | Steel |
| No. of Rows | 1 |
| I.D. | 14.961 in, 380 mm |
| Inch/Metric | Metric |
| Precision Class | ISO P0 |
| O.D. | 26.772 in, 680 mm |
| Inner Ring Width | 6.89 in, 175 mm |
| Bore Type | Cylindrical |
| Outer Diameter Type | Cylindrical |
| Bearing Type | Unmounted Roller Bearing |
| Internal Clearance | Special |
| Rolling Element Material | Steel |
| Closure Type | Open |
| Component | Assembly |
| O.D.Type | Cylindrical |
| Roller Material | Steel |
| Shaft Fillet Radius [Max] | 0.24 in, 6 mm |
| Overall Width | 6.89 in, 175 mm |
| Cage Type | Machined Window |
| Cage Material | Brass |
| Outer Ring Width | 6.89 in, 175 mm |
| Weight | 656.36 LB |
| EAN or UPC | 87796175365 |

