- 4-Bolt Housing
- Cast Iron
- 10 3/8" to 11 5/8" Bolt Spacing
- 4" Center Line to Base
- 13 3/4" Housing Length
| Locking Device | Adapter Mounted |
| Housing Length | 13 3/4 in |
| Base Width | 3 7/8 in |
| Bolt Hole Spacing Range [Min] | 10 3/8 in |
| Bolt Hole Spacing Range [Max] | 11 5/8 in |
| Bolt Hole Spacing - Width | 2.125 in |
| Bolt Holes | 4 |
| Base Height | 1 1/2 in |
| Adapter Assembly | SNW-18 |
| Bearing No. | 22218K |
| Seal Type | Triple Ring Seals |
| Triple Seal | LER69 |
| Stabilizing Ring | SR-18-15 |
| Housing Material | Cast Iron |
| Housing Width | 6 1/4 in |
| Mounted Unit Series | SAF225 |
| Housing Construction | 2 Piece |
| Housing Height | 7 3/4 in |
| Weight | 45.65 LB |
| EAN or UPC | 87796039438 |

