- 6.25 in Inside Diameter
- 9.125 in Outside Diameter
- Double Row
- 6.39 in Overall Width
- Imperial Series
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Outer Diameter Type | Cylindrical |
| Bearing Type | Unmounted Roller Bearing |
| Housing Fillet Radius [Max] | 0.12 in, 3 mm |
| Cage Material | Steel |
| No. of Rows | 2 |
| Component | Assembly |
| O.D. | 9.125 in, 231.775 mm |
| Closure Type | Open |
| Rolling Element | Cylindrical |
| Outer Ring Width | 6.375 in, 161.925 mm |
| Inner Ring Width | 6.39 in, 162.305 mm |
| Bearing Component | Assembly |
| Roller Material | Steel |
| Cage Type | Stamped Window |
| Relubricatable | No |
| Precision Class | ISO P0 |
| Bearing Material | Steel |
| Rolling Element Material | Steel |
| O.D.Type | Cylindrical |
| I.D. | 6.25 in, 158.75 mm |
| Inch/Metric | Imperial |
| Shaft Fillet Radius [Max] | 0.12 in, 3 mm |
| Internal Clearance | Special |
| Bore Type | Cylindrical |
| Overall Width | 6.39 in, 162.31 mm |
| Weight | 54.46 LB |
| EAN or UPC | 87796124301 |

