- 5.75 in Inside Diameter
- 8.273 in Outside Diameter
- Double Row
- 6.395 in Overall Width
- Imperial Series
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Rolling Element | Cylindrical |
| O.D.Type | Cylindrical |
| Cage Type | Stamped Window |
| Internal Clearance | Special |
| Outer Ring Width | 6.393 in, 162.382 mm |
| Overall Width | 6.395 in, 162.43 mm |
| No. of Rows | 2 |
| Inch/Metric | Imperial |
| O.D. | 8.273 in, 210.134 mm |
| Shaft Fillet Radius [Max] | 0.16 in, 4 mm |
| Roller Material | Steel |
| Component | Assembly |
| Precision Class | ISO P0 |
| Outer Diameter Type | Cylindrical |
| I.D. | 5.75 in, 146.05 mm |
| Housing Fillet Radius [Max] | 0.16 in, 4 mm |
| Cage Material | Steel |
| Closure Type | Open |
| Inner Ring Width | 6.395 in, 162.43 mm |
| Bearing Material | Steel |
| Bearing Type | Unmounted Roller Bearing |
| Relubricatable | No |
| Rolling Element Material | Steel |
| Bore Type | Cylindrical |
| Bearing Component | Assembly |
| Weight | 43.12 LB |
| EAN or UPC | 87796163966 |

