- 20 in Inside Diameter
- 24 in Outside Diameter
- Single Row
- 3.25 in Overall Width
- Imperial
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Internal Clearance | Special |
| Rolling Element Material | Steel |
| Component | Assembly |
| Precision Class | ISO P0 |
| Outer Diameter Type | Cylindrical |
| Rolling Element | Cylindrical |
| Shaft Fillet Radius [Max] | 0.2 in, 5 mm |
| Roller Material | Steel |
| Outer Ring Width | 3.25 in, 82.55 mm |
| Cage Material | Brass |
| Bore Type | Cylindrical |
| Housing Fillet Radius [Max] | 0.2 in, 5.1 mm |
| No. of Rows | 1 |
| Bearing Material | Steel |
| I.D. | 20 in, 508 mm |
| Overall Width | 3.25 in, 82.55 mm |
| O.D. | 24 in, 609.6 mm |
| Closure Type | Open |
| Bearing Type | Unmounted Roller Bearing |
| Inch/Metric | Imperial |
| O.D.Type | Cylindrical |
| Inner Ring Width | 2.907 in, 73.838 mm |
| Relubricatable | No |
| Cage Type | Machined Window |
| Weight | 110.55 LB |
| EAN or UPC | 87796134041 |

