- Premium Rail Grease
- 35 lb Pail
- NLGI 1.5
| Thickener Type | Lithium Calcium Soap |
| Color | Amber |
| Color Code | Amber |
| Container Type | Pail |
| Temperature Range [Max] | 250 °F |
| ASTM Drop Point | 356 °F |
| Thickener | Lithium Calcium Soap |
| Temperature Range [Min] | -40 °F |
| Container Size | 35 lb |
| NLGI No. | 1.5 |
| NLGI Grade | 1.5 |
| Dropping Point | 356 °F |
| Weight | 35.001 LB |
| EAN or UPC | 53893942575 |

