- Mill Grease
- 54 kg Keg
- NLGI 1.5
| Temperature Range [Max] | 400 °F |
| ASTM Drop Point | 572 °F |
| Color Code | Tan |
| Color | Tan |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| NLGI No. | 1.5 |
| Additives | Extreme Pressure and Corrosion Inhibitors |
| Flash Point | 437 °F |
| Temperature Range [Min] | -40 °F |
| Container Type | Keg |
| Base Oil | Paraffinic |
| Dropping Point | 572 °F |
| NLGI Grade | 1.5 |
| Container Size | 54 kg |
| Weight | 0.0 LB |

